Auger DPG101 Eyewear Smoke One Size

Order Code: ZT2419778S

£10.99 Inc VAT (20%)
£12.9915% off


Description

DeWalt Auger Full-Frame Safety Eyewear for a a fashionable and athletic look in the work environment. Safety Markings: Clear lens; CE 2-1.2 R1F Clear Temple; CE R EN166FClear lens; CE 2-1.2 R1F Clear Temple; CE R EN166FCushioned rubber temple pads for maximum comfortSoft rubber nosepiece offers maximum all-day comfortDistortion free lens reduces eye fatiguePolycarbonate lens provides impact resistance

Specifications for Auger DPG101 Eyewear Smoke One Size
  • Length
    115mm
  • Size
    One Size
  • Colour
    Black/Charchoal
  • Height
    24mm
  • Weight
    440g
  • Width
    45mm
  • Material
    Polycarbonate/Nylon/Tpr/Stainless Screws
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome