B-BRAND KANSAS SPEC ANTI-MIST BLACK

Order Code: ZT1177372P

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Wrap around spectacle. Anti fog polycarbonate lens. Scratch resistant, Adjustable side arms, Low impact and 99.9% UV protected, Nylon frame. Conform to EN166:, Optical Class:1, F - (Low impact energy), 2C-1.2 - UV Filter

Specifications for B-BRAND KANSAS SPEC ANTI-MIST BLACK
  • MFR Part No.
    BBKS
  • Height
    514mm
  • Colour
    Transparent
  • Width
    350mm
  • Length
    324mm
  • Weight
    0.0554kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome