B-Brand Seattle Specs

Order Code: ZT5363978S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Wraparound clear cover spectacle. Polycarbonate lens. Ventilated side arms. Width 165mm. Conform to EN166:, Optical Class:1, F - (Low impact energy) , 2-1.2 - UV Filter

Specifications for B-Brand Seattle Specs
  • Lens Colour
    Clear
  • Weight
    81g
  • Lens Material
    Polycarbonate
  • Product Type
    Safety Glasses
  • Standards Met
    EN166 1 F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome