B-BRAND STEEL MESH VISOR 7.5

Order Code: ZT1177383P

£2.79 Inc VAT (20%)


Description

Steel mesh visor suitable for slot fixing to Beeswift headgear. To be used in conjuction with Beeswift Headgear system BBHG. Conforms to EN 1731 (When worn with appropriate Headgear) - S = Reinforced Solidity (12m/s)can also be used with BBFK

Specifications for B-BRAND STEEL MESH VISOR 7.5
  • MFR Part No.
    BBMV7
  • Colour
    Black
  • Weight
    0.0637kg
  • Height
    400mm
  • Size
    Universal
  • Width
    338mm
  • Length
    426mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome