B-BRAND V1 VISOR FOR BBHAM

Order Code: ZT1177468P

£3.09 Inc VAT (20%)
£3.398.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

BBHAM Goggle Visor Attachment. For additional lower face protection in assorted environments. , Conform to EN166 (Must be worn in conjunction with BBHAM):, B T - (Medium impact energy at extreme temperatures)

Specifications for B-BRAND V1 VISOR FOR BBHAM
  • MFR Part No.
    BBV1
  • Height
    210mm
  • Width
    465mm
  • Length
    810mm
  • Weight
    0.0908kg
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome