0
1
2

Bandido BANCI Anti-Fog/Scratch-Resistant Clear Lens Safety Spectacles

Order Code: ZT1173778X

£3.29 Inc VAT (20%)


Description

Bandido
Ultra lightweight, sports style wrap around that provides the wearer with comfort and a panoramic field of view at a very competitive price. Market leading, optical Class 1 anti-scratch/anti-fog polycarbonate lens with integrated side shields as standard.
Tested and approved to
EN 166 1F.

Specifications for Bandido BANCI Anti-Fog/Scratch-Resistant Clear Lens Safety Spectacles
  • Series
    Bandido
  • MFR Part No.
    BANCI
  • Frame Material
    Polycarbonate
  • Resistance Features
    High Temperature Resistant
    Impact-resistant
    UV-resistant
    Anti-Fog
    Scratch-resistant
  • Lens Colour
    Clear
  • Frame Style
    Frameless
  • Standards Met
    CE Certified
    EN170
    EN166 FT
  • Lens Material
    Polycarbonate
  • Frame Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome