Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Bandido PC Frame Clear Spectacles
By Bolle
Order Code:
ZT5363924S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.02
5%
10 - 19
£6.65
10%
20 +
£6.28
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.39
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/bandido-pc-frame-clear-spectacles/p/ZT5363924S
Add to quotation
View all Safety Spectacles & Glasses
Description
Bolle Bandido Wraparound Specacles Clear (Pack 1) - BOBANCI
Tags:
#BulkDiscount
Specifications
Specifications for Bandido PC Frame Clear Spectacles
Lens Material
Polycarbonate
Lens Colour
Clear
Frame Colour
Clear
Weight
54.7g
Product Type
Safety Glasses
Anti-Scratch
Yes
Standards Met
EN 170 - (2-1.2, 2C-1.2)
Anti Fog
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome