Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Bandido Safety Specs Clear Rimless
By Bolle
Order Code:
ZT3037908S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/bandido-safety-specs-clear-rimless/p/ZT3037908S
Add to quotation
View all Safety Spectacles & Glasses
Description
BOLLE Bandido Safety Specs Clear Rimless SAF1787
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Bandido Safety Specs Clear Rimless
Pack Size
Each
Product Code
SAF1787
Lens Material
Polycarbonate
Type
Spectacles
Lens Colour
Clear
Product Type
Safety Spectacles
Frame/Arm Colour
Clear
Model
BANDIDO BANCI
Size
Each
Weight
28g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome