Baxpolwfs Polarized Safety Glasses

Order Code: ZT3611905S

£33.99 Inc VAT (20%)


Description

Baxter sunglasses offer unparalleled comfort with an ultra-wraparound frame, appealing to those who seek style and functionality. Ideal for sunny environments, this polarised version of the Baxter range protects against impact and glare, making it a versatile accessory for outdoor activities or daily commutes.

Features and Benefits
• Lightweight at only 30g for all-day comfort
• Side shields protect the temples and eyes against impact
• Anti-scratch lens coating prolongs the product service life in demanding environments
• Supplied with a microfibre pouch for safe storage

Typical Applications
• Industrial
• Construction
• Outdoor working

Standards
• EN 166 FT CE
• EN 172

See full description
Specifications for Baxpolwfs Polarized Safety Glasses
  • Lens Material
    Polycarbonate
  • Frame Style
    Wraparound
  • Series
    Baxter
  • Frame Colour
    Black
    Blue
  • Resistance Features
    Impact-Resistant
    Sun Glare
  • MFR Part No.
    BAXPOLWFS
  • Frame Material
    Polycarbonate
  • Lens Colour
    Smoke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome