BBBS Boston Spec

Order Code: ZT1177303P

£2.59 Inc VAT (20%)


Description

Wraparound clear visitors spectacle. Polycarbonate lens. Ventilated side arms. Low impact, Width 157mm. , Conform to EN166:, Optical Class:1, F - (Low impact energy), 2-1.2 - UV Filter

Specifications for BBBS Boston Spec
  • MFR Part No.
    BBBS
  • Weight
    0.0704kg
  • Length
    326mm
  • Colour
    Transparent
  • Height
    514mm
  • Width
    348mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome