BBFV7 Visor 8"

Order Code: ZT1177345P

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.136%
20 +£3.8612%


Description

To be used in conjuction with the Beeswift Headgear System - BBHG. Transparent Visor 8", Conform to EN166 (when worn with appropriate headgear):, Optical Class:1, F - (Low impact energy), 2C-1.2 - UV Filter

Specifications for BBFV7 Visor 8"
  • MFR Part No.
    BBFV7
  • Colour
    Transparent
  • Height
    324mm
  • Size
    Universal
  • Length
    320mm
  • Weight
    0.1019kg
  • Width
    234mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome