BBHG Headgear

BBHG Headgear

Order Code: ZT1177354P

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

Headgear carriage can be used with Beeswift Face Guards and visors(sold separately). Fully adjustable, Ratchet fastening. Soft nylon padded browguard.Conforms to EN 166 (When worn with appropriate visor) - 3 = Liquids - B = Medium Energy Impact (120 m/s), Conforms to EN 1731 (When worn with appropriate visor) - F =Low Energy Impact (45m/s)Compatable Beeswift Faceguards:BBFV7 - Standard Transparent Face VisorBBMV7 - Steel Mesh VisorBBMEFV8 - Metal Edge Face Visor

See full description
Specifications for BBHG Headgear
  • MFR Part No.
    BBHG
  • Weight
    0.292kg
  • Width
    480mm
  • Colour
    Yellow
  • Height
    480mm
  • Length
    772mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome