Bbnc Beeswift Neck Cord

Bbnc Beeswift Neck Cord

Order Code: ZT1177384PCopy

£1.05 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.050%
20 - 49£1.005%
50 +£0.959.5%


Description

Neck cord for use with spectacles and safety glasses.The Beeswift safety glasses neck cord is elasticated and designed to attach to a variety of spectacle / safety glasses arms. The cord can be adjusted to ensure it is as comfortable as possible for the wearer.The cord enabes the safety glasses to be worn around the neck when not in use but easily accessable for the user to re-apply to their face when needed. Wearing the cord helps prevent against damage to the glasses or losing them in the workplace environment.

See full description
Specifications for Bbnc Beeswift Neck Cord
  • MFR Part No.
    BBNC
  • Length
    362mm
  • Width
    278mm
  • Weight
    0.0069kg
  • Height
    314mm
  • Colour
    Blue