Bearkat, Safety Glasses, Clear Lens, Frameless, Clear Frame, Scratch-Resistant/Uv-Resistant

Order Code: ZT3810068S

£1.99 Inc VAT (20%)


Description

These close-fitting safety glasses ensure excellent vision and protection. The wrap-around style ensures good coverage of the eye area, with unobstructed peripheral vision to maintain hazard awareness.

Features and Benefits
• Flexible temple design for enhanced comfort
• Non-slip rubber head-grips prevent slipping and constant adjustment
• Notched grips are suitable for attaching a breakaway cord for easy storage
• Suitable for both indoor and outdoor use, and filters 99% of UV rays
• Anti-scratch lens treatment ensures a long product life

Standards
• CE Category II
• EN 166:2001 1F

See full description
Specifications for Bearkat, Safety Glasses, Clear Lens, Frameless, Clear Frame, Scratch-Resistant/Uv-Resistant
  • Frame Style
    Frameless
  • Lens Material
    Polycarbonate
  • Standards Met
    CE EN166
    AS/NZS 1337.1
    ANSI Z87+
    MIL-PRF-31013
    CAN/CSA Z94.3
  • MFR Part No.
    CEENBK110
  • Resistance Features
    UV-Resistant
    Scratch-Resistant
  • Series
    Bearkat
  • Lens Colour
    Clear
  • Frame Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome