Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Bizweld Plus Welding Helmet Black
By Portwest
1 Review
Order Code:
ZT1075692S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/bizweld-plus-welding-helmet-black/p/ZT1075692S
Add to quotation
View all Safety Spectacles & Glasses
Description
BizWeld Plus Welding Helmet Black
Tags:
#BulkDiscount
Specifications
Specifications for Bizweld Plus Welding Helmet Black
MFR Part No.
PW65BKR
Width
32cm
Colour
Black
Weight
0.066kg
Length
52cm
Height
54cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome