0
1
2

BL30 Industrial Spectacles Translucent PC Frame Clear Lens Asaf

Order Code: ZT3292908S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

The BL30 safety glasses match superior protection and quality with incredible price. The design boasts an anti-fog and anti-scratch coating on both sides of the lens, ensuring durability and long-lasting quality for a huge range of versatile environments. With ultra-wrap around fit and the 'Stop-in' system which holds the temples to prevent contact with the lenses, comfort no longer needs to come second to guaranteed protection.

Features and Benefits
• Clear lenses, essential for indoor activities however include a UV filter with a protection class of 1,2 to 6 for outdoor use.
• Anti-fog and certified to be worn permanently making them resistant to continuous work and day to day wear and tear.
• The glasses are authorised to be used in environments in which high speed particles at extreme temperatures are present, offering high-level protection and guaranteed eye safety in versatile environments.
• Made for low energy impact, suitable for a range of industries and environments.

Typical Applications
• Suitable for indoor and outdoor environments and industries which have high speed particles at extreme temperatures present.

Standards
• EN166 - EN170

See full description
Specifications for BL30 Industrial Spectacles Translucent PC Frame Clear Lens Asaf
  • Lens Material
    Polycarbonate
  • MFR Part No.
    PSSBL30-014
  • Lens Colour
    Clear
  • Frame Material
    Polycarbonate
  • Series
    B-LINE
  • Frame Style
    Frameless
  • Resistance Features
    Anti-Fog
    Anti-Scratch
    Impact-Resistant
  • Standards Met
    EN166 - EN170

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome