0
1
2
3

Blue Mirror Glasses Comfo RT EN 166 1FT

Order Code: ZT2491449S

£4.99 Inc VAT (20%)


Description

These Wraparound Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These wraparound safety glasses offer comfortable protection against low-energy impacts and high-speed particles. Designed to fit securely to avoid regular adjustments, these glasses are resistant to high temperatures.

Features and Benefits
• Solid side arms provide robustness and comfort
• Polycarbonate construction makes for an extremely durable product
• Frameless design offers 180° vision and perfect optical quality
• High temperature resistant
• Impact resistant to protect the eyes from debris
• Available in various colours to suit your needs

Standards
• Halo® products are batch tested
• EN 166 1FT
• EN 172

Notes
• Do not fit over prescription glasses
• Frameless

See full description
Specifications for Blue Mirror Glasses Comfo RT EN 166 1FT
  • Resistance Features
    Sun Glare
    High-Temperature Resistant
    Impact-Resistant
    UV-Resistant
  • Frame Style
    Frameless
  • Standards Met
    EN166 1ft
  • Frame Material
    Polycarbonate
  • Frame Colour
    Blue
    Black
  • Lens Colour
    Blue Mirror
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome