0
1

Bol Baxter Clear Safety Gogglebaxpsi (PK-10)

Order Code: ZT3609671S

£109.99 Inc VAT (20%)


Description

Experience superior comfort and protection with BAXTER, the Bollé safety glasses designed as the ultimate alternative to the TRACKER model. Boasting a highly wraparound frame, BAXTER ensures total comfort for extended wear. Its waterproof foam and innovative strap attachment system offer effective protection against solids, liquids, and dust, making it ideal for diverse applications.

Features and Benefits
• Defends against high-speed particles with B-rated 120m/s impact resistance
• Embrace total comfort with the wrap-around frame and sealed design with comfort foam
• Clear vision is ensured with PLATINUM coating, providing anti-scratch and anti-fog capabilities
• UV filter safeguards against harmful rays, making it suitable for high-temperature settings
• Supplied with a foam and strap for hybrid use

Typical Applications
• Construction sites
• Laboratories
• Manufacturing environments
• Outdoor activities
• High-temperature workplaces
• Environments with high-speed particle impact risks

Standards
• EN 166 FT CE (glasses only)
• EN 166 3 4 5 BT CE (with foam and strap)
• EN 170

See full description
Specifications for Bol Baxter Clear Safety Gogglebaxpsi (PK-10)
  • Series
    Baxter
  • Frame Colour
    Black/Blue
  • MFR Part No.
    BAXPSI
  • Lens Colour
    Clear
  • Frame Style
    Hybrid
  • Lens Material
    Polycarbonate
  • Resistance Features
    UV-Resistant
    Anti-Fog
    Scratch-Resistant
    Impact-Resistant
  • Frame Material
    Polycarbonate