BOLLE B600 CLEANING STATION

Order Code: ZT1576514S

£59.99 Inc VAT (20%)


Description

B600 is a plastic dispenser delivered with 2 boxes of tissues and a cleaning spray. It can either be free standing or wall mounted. Anti-bacteria - anti-static - anti reflective, Aqua formula, Alcohol & silicone free, For all types of lenses, Certified by Colts laboratory, Tissues (ref BOB401) and spray (REF BOB402) available separately

Specifications for BOLLE B600 CLEANING STATION
  • MFR Part No.
    BOPACD500
  • Weight
    1.96kg
  • Height
    390mm
  • Width
    478mm
  • Length
    532mm
  • Colour
    Black