BOLLE BAXTER PLATINUM COPPER

Order Code: ZT1575902S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

Increased protection, Wrap-around frame, Waterproof foam and removable strap, Platinum Anti-scratch/Anti-fog lens, Clear, Smoke, CSP lenses, Lens Markings: 5-1,4 1 BT KN CE, Frame Marking: EN 166 FT CE, Strap version - Frame Markings - EN 166 3 4 5 BT CE

Specifications for BOLLE BAXTER PLATINUM COPPER
  • MFR Part No.
    BOBAXCSP
  • Weight
    0.0819kg
  • Height
    210mm
  • Length
    608mm
  • Width
    460mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome