BOLLE COBRA PLAT CW FOAM䤴

Order Code: ZT1575939S

£15.29 Inc VAT (20%)
£16.9910% off


Description

PC Clear, anti-scratch, anti-fog lens, Conforms to EN 166 1.B 3 T and EN 170, Ultra low profile goggle with soft foam seal, Wide adjustable strap, Non slip nose bridge , 180° panoramic field of view. This version of the Cobra combines the comfort of an eyeshield with the fit and seal of a goggle. Supplied with a micro fibre pouch.

Specifications for BOLLE COBRA PLAT CW FOAM䤴
  • MFR Part No.
    BOCOBFSPSI
  • Width
    516mm
  • Weight
    0.0897kg
  • Height
    384mm
  • Colour
    Transparent
  • Length
    598mm