BOLLE IRI-S PLATINUM CLEAR

Order Code: ZT1576558S

£10.99 Inc VAT (20%)


Description

The first universal safety spectacles that fits perfectly to every/each face: a "memory form" bridge, fully adjustable in height, depth and width, an ultra-enveloping frame with pivoting ergonomic temples, embraces precisely all face shapes. Pivoting, non slip & ergonomic temples, Platinum coating, "Memory form" bridge, Anti-scratch, Anti-fogLens marking: 2C-1,2 1FT KN CEFrame Marking: EN166 FT CE

Specifications for BOLLE IRI-S PLATINUM CLEAR
  • MFR Part No.
    BOIRIPSI
  • Colour
    Transparent
  • Width
    520mm
  • Length
    594mm
  • Weight
    0.0742kg
  • Height
    392mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome