BOLLE IRI-S PLATINUM SMOKE

Order Code: ZT1576325S

£10.99 Inc VAT (20%)


Description

The first universal safety spectacles that fits perfectly to every/each face: a "memory form" bridge, fully adjustable in height, depth and width, an ultra-enveloping frame with pivoting ergonomic temples, embraces precisely all face shapes. Pivoting, non slip & ergonomic temples, Platinum coating, "Memory form" bridge, Anti-scratch/Anti-fog, Filters UVA and UVB (99.99%)Lens marking: 5-3,1 1 FT KN CEFrame Marking: EN166 FT CE

Specifications for BOLLE IRI-S PLATINUM SMOKE
  • MFR Part No.
    BOIRIPSF
  • Length
    600mm
  • Width
    500mm
  • Height
    370mm
  • Colour
    Smoke
  • Weight
    0.0705kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome