BOLLE PILOT GOGGLE PLATINUM

Order Code: ZT1576577S

£16.99 Inc VAT (20%)


Description

Ultra-flexible TPV housing and wide fully adjustable neoprene strap guarantees the wearer optimum levels of fit and comfort. , The "toric" optical class 1 polycarbonate anti scratch and anti fog lens provides an excellent field of view. Can be worn over prescription spectacles. Adjustable strap, Ventilated, Anti-scratch/Anti-fogLens marking 2C-1,21BT 9 KN CEFrame marking EN166 3 4 9 BT CE

Specifications for BOLLE PILOT GOGGLE PLATINUM
  • MFR Part No.
    BOPILOPSI
  • Weight
    0.1458kg
  • Width
    508mm
  • Length
    610mm
  • Height
    382mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome