BOLLE RX PRESCRIPTION PACK

Order Code: ZT1576815S

£209.99 Inc VAT (20%)


Description

Single pack price, All-inclusive price - includes any standard prescription frame, lenses (all powers up to +/-8) and opticians dispensing fee, Single vision or varifocal lenses (any power up to +/-8) , Polycarbonate lenses with Bollé Safety's unique Platinum double sided anti-scratch and anti-fog coating , Tested and approved to EN166/170 1F K&N - Choice of 16 different frame styles , Step By Step Guide

Specifications for BOLLE RX PRESCRIPTION PACK
  • MFR Part No.
    BORXPACK
  • Height
    156mm
  • Width
    122mm
  • Weight
    0.046kg
  • Length
    214mm
  • Colour
    Black