BOLLE SILIUM CLEAR MTL FRAME

Order Code: ZT1576930S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

The pure curves of the metal frame offers a design that is sleek and attractive and the technical characteristics of the material used offer some of the same advantages as plastic frames, Integrated side protections, Flex temples with TipGrip system, Panoramic vision. Adjustable non-slip bridge, Anti-scratch/Anti-fogLens marking 2-1,21 FT CEFrame marking EN166 FT CE

Specifications for BOLLE SILIUM CLEAR MTL FRAME
  • MFR Part No.
    BOSILPSI
  • Width
    496mm
  • Weight
    0.0642kg
  • Colour
    Transparent
  • Length
    610mm
  • Height
    414mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome