BOLLE SILIUM PLATINUM CLEAR

Order Code: ZT1576874S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Silium + is a comfortable and ultra lightweight polycarbonate model. Silium + is an excellent choice, combining style, ergonomics and performances for extended use. Ultra lightweight frame, Platinum coating, Non-slip bridge, Straight, highly flexible ergonomic temples, All-round vision, Anti-scratch/Anti-fogLens marking: 2C-1,2 1 FT KN CEFrame Marking: EN166 FT CE, Supplied with a microfibre pouch

Specifications for BOLLE SILIUM PLATINUM CLEAR
  • MFR Part No.
    BOSILPPSIPLUS
  • Height
    388mm
  • Colour
    Transparent
  • Width
    510mm
  • Length
    616mm
  • Weight
    0.061kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome