BOLLE SILIUM PLATINUM COPPER

Order Code: ZT1576889S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Silium + is a comfortable and ultra lightweight polycarbonate model. Silium + is an excellent choice, combining style, ergonomics and performances for extended use. Ultra lightweight frame, Platinum coating, Non-slip bridge, Straight, highly flexible ergonomic temples, All-round vision, Anti-scratch/Anti-fogLens marking: 5-1.4 1 FT KN CEFrame Marking: EN166 FT CE, Supplied with a microfibre pouch

See full description
Specifications for BOLLE SILIUM PLATINUM COPPER
  • MFR Part No.
    BOSILPCSPPLUS
  • Colour
    CSP
  • Width
    522mm
  • Height
    400mm
  • Length
    588mm
  • Weight
    0.0603kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome