BOLLE SILIUM PLATINUM SMOKE

Order Code: ZT1576993S

£16.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.490%
5 - 9£15.675%
10 +£14.8410%


Description

Silium + is a comfortable and ultra lightweight polycarbonate model. Silium + is an excellent choice, combining style, ergonomics and performances for extended use. Ultra lightweight frame, Platinum coating, Non-slip bridge, Straight, highly flexible ergonomic temples, All-round vision, Anti-scratch/Anti-fogLens marking: 5-3,1 1 FT KN CEFrame Marking: EN166 FT CE, Supplied with a microfibre pouch

Specifications for BOLLE SILIUM PLATINUM SMOKE
  • MFR Part No.
    BOSILPPSFPLUS
  • Colour
    Smoke
  • Height
    202mm
  • Weight
    0.0589kg
  • Width
    488mm
  • Length
    596mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome