BOLLE TRACKER PLATINUM YELLOW

Order Code: ZT1577295S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Bolle Tracker safety glasses provides protection from all mechanical risks and also chemical risks, making it unique in the safety glasses range.This platinum permanent coating applied on both surfaces of the lens makes them highly scratch-resistant (1.4 cd/m²), gives them a high resistance to the most aggressive chemicals and slows the appearance of fogging. Interchangeable foam reinforcement with indirect ventilation, Upper protection, Lower protection, Removable adjustable strap, Straight temples, Coatings anti-scratch, anti-fogTemple VersionLens Markings: 5-1, 4 1 BT KN CEFrame Markings: EN166 FT CEStrap VersionFrame Markings: EN166 3 4 BT CE

See full description
Specifications for BOLLE TRACKER PLATINUM YELLOW
  • MFR Part No.
    BOTRACPSJ
  • Height
    386mm
  • Length
    612mm
  • Colour
    Yellow
  • Width
    514mm
  • Weight
    0.0907kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome