BOLLE VIPER PC AS CLEAR

Order Code: ZT1577231S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.456%
10 +£7.9112%


Description

Upper protection, Panoramic vision, Adjustable temples, Fits all face shapes, Supplied with an adjustable cord, Anti-scratchLens marking 2C-1,2 F CEFrame marking EN166 FT CE, Supplied with an adjustable cord

Specifications for BOLLE VIPER PC AS CLEAR
  • MFR Part No.
    BOVIPCI
  • Weight
    0.0539kg
  • Length
    604mm
  • Colour
    Transparent
  • Height
    378mm
  • Width
    522mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome