CAT Digger Eyewear Smoke One Size

Order Code: ZT2416758S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 - 9£12.854%
10 +£12.328%


Description

Look cool whilst at work with these smoke Cat branded mono wraparound glassesPolycarbonate lens materialNylon frame materialWraparound lens field of visionDesigned to protect your eyes in a hazardous environmentFully adjustable temple length can be altered for your comfort and the soft nose pad means they are not uncomfortable to wear2.2mm lensesAnti-scratch and anti-fog99% absorbed UV filterNose contact and ear contact PVC with rubber

See full description
Specifications for CAT Digger Eyewear Smoke One Size
  • Size
    One Size
  • Length
    140mm
  • Width
    40mm
  • Colour
    Smoke
  • Weight
    35g
  • Height
    30mm
  • Material
    Polycarbonate/Nylon
  • Gender
    Men
  • Fastening Method
    Slip On
  • Upper Material
    Polycarbonate/Nylon
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome