0
1
2
3
4
5

CAT II Protg Scratch Resistant Safety Spectacles


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

Designed with proprietary Floating Lens™ technology, these expandable wrap-around safety spectacles are a lightweight and flexible design. Suitable for prolonged wear, they're ideal for general use and provide protection against up to 45m/s of impact.

Features and Benefits
• Non-slip soft nose bridge for user comfort and secure fit
• Wrap around design offers superior eye and face protection
• Lightweight and comfortable to encourage regular use

Typical Applications
• Industrial
• Aviation
• Construction
• Food handling
• Laboratory settings
• Medical
• Offshore
• Utilities
• Water treatment

Standards
• CE Category II
• EN 166 1F

Notes
• Not suitable for use over prescription glasses

See full description

Feature Attributes

Standards Met:
ISO 9001:2000,CE Category II,EN166 1F,CE Certified
Series:
Protege
Frame Colour:
Black
Frame Material:
Plastic
Frame Style:
Half-Frame
Lens Material:
Polycarbonate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome