CAT Tread Eyewear Clear One Size

Order Code: ZT2416789S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

Group Class: Eyewear Colour Code: Clear UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 28 Length: 140 Width: 50 Height: 40 Packaging Type: Polybag Material Composition: Other Materials/Other Materials Upper Outer Material: Nylon frame material Lining Material: Polycarbonate lens material SoleMaterial: Nose contact and ear contact PVC with rubber Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

See full description
Specifications for CAT Tread Eyewear Clear One Size
  • Colour
    Transparent
  • Weight
    28g
  • Size
    One Size
  • Width
    50mm
  • Length
    140mm
  • Height
    40mm
  • Material
    Nylon Frame Material
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Lining Material
    Polycarbonate
  • Fitting Method
    Standard
  • Upper Material
    Nylon frame material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome