Classic Safety Plus Spectacle Clear

Order Code: ZT2621026S

£5.39 Inc VAT (20%)
£5.9910% off
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

The JanSan Classic Safety Plus Spectacle Clear has adjustable arms, equipped with tips in contrast colour for a stylish look and optimised comfort. The anti-scratch and anti-fog treatment on the lens provides longevity to the spectacles. They can be adapted to be used over prescription glasses, provide excellent side protection and provide 99% UV protection. They come individually packed and supplied with a free neck cord. They are CE certified and comply with EN 166 (1 F), EN 170 (2C-1.2) and ANSI/ISEA Z87.
Features and Benefits - 99% UV protection - Anti-scratch coating for added durability - Anti-fog coating for additional comfort to the wearer - Supplied with a neck cord - Designed for safety, comfort and style

See full description
Specifications for Classic Safety Plus Spectacle Clear
  • Size
    Universal
  • Product Type
    Eye Protection
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome