Clear Brow Guard Safety Glasses

Order Code: ZT1174037X

£1.73 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.730%
20 - 49£1.664%
50 - 99£1.598%
100 - 199£1.5212%
200 +£1.4516%

Currently unavailable

Description

These clear wraparound safety glasses are lightweight with adjustable arms for improved comfort.

Features and Benefits
• Clear browguard for improved vision when looking up
• High-temperature resistance and impact resistance
• UV protection for outdoor work
• Adjustable arms for an excellent fit

Standards
• EN166 1FT

Notes
• Does not fit over prescription glasses

See full description
Specifications for Clear Brow Guard Safety Glasses
  • Frame Colour
    Black
  • Lens Material
    Polycarbonate
  • Frame Style
    Frameless
  • Standards Met
    EN166 1FT
  • Lens Colour
    Clear
  • Resistance Features
    Impact-resistant
    High Temperature Resistant
    UV-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome