0
1
2
3
4

Clear Glasses Black Sidearm

Order Code: ZT1174027X

£2.59 Inc VAT (20%)
£3.0916% off
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Clear wrap around polycarbonate lens safety glasses. Finished with a black sidearm grip to hold the glasses in place whilst you work. Glasses are impact resistant therefore ideal for more harsh environments.

Features and Benefits
• Good fit to face offering excellent coverage
• Thin sports style black arms
• High temperature resistance and impact resistance
• UV protection

Typical Applications
• Agricultural
• Workshops
• Construction Sites

Standards
• EN 166 1FT
• EN 170

Notes
• Does not fit over prescription glasses

See full description
Specifications for Clear Glasses Black Sidearm
  • Resistance Features
    UV-resistant
    High Temperature Resistant
    Impact-resistant
  • Frame Style
    Full-Frame
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Standards Met
    EN166 1FT
  • Frame Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome