0
1

Clear Glasses Comfort Soft Temples EN 166 1FT

Order Code: ZT2491440S

£4.19 Inc VAT (20%)


Description

These Soft Temple Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These safety glasses feature a clear wraparound polycarbonate lens offering UV protection, high temperature and impact resistance and soft side arms for a comfortable wear.

Features and Benefits
• Soft side arms and temples for improved grip and comfort
• Polycarbonate construction makes for an extremely robust product
• Wraparound design for increased protection
• Impact resistant to protect the eyes from debris
• Possesses high temperature resistance
• UV protection to keep eyes safe from harmful UV rays

Standards
• Halo® products are BSI tested
• EN 166 1FT
• EN 170

Notes
• Does not fit over prescription glasses

See full description
Specifications for Clear Glasses Comfort Soft Temples EN 166 1FT
  • Frame Style
    Full-Frame
  • Lens Colour
    Clear
  • Standards Met
    EN166 1ft
  • Lens Material
    Polycarbonate
  • Frame Colour
    Clear
    Blue
  • Frame Material
    Polycarbonate
  • Resistance Features
    UV-Resistant
    High-Temperature Resistant
    Impact-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome