0
1
2

Clear Glasses Extendable Arm EN166 1FT

Order Code: ZT2491427S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

These Extendable Arm Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Designed for user comfort, these lightweight safety glasses feature extendable arms for a secure and comfortable fit. Suitable for use over prescription glasses, these handy specs are also ideal for use as eye protection for visitors.

Features and Benefits
• Made with lightweight polycarbonate for user comfort
• Polycarbonate construction makes for an extremely robust product
• Half frame for reduced weight
• Resistant to high temperatures
• Impact resistant to protect the eyes from debris
• UV protection for use indoors and out
• Extendable arms for easy adjustment and individual fit

Standards
• Halo® products are batch tested
• EN 166 1FT
• EN 170

See full description
Specifications for Clear Glasses Extendable Arm EN166 1FT
  • Lens Material
    Polycarbonate
  • Frame Colour
    Black
  • Frame Style
    Half-Frame
  • Lens Colour
    Clear
  • Resistance Features
    Impact-Resistant
    High-Temperature Resistant
    UV-Resistant
  • Standards Met
    EN166 1ft
  • Frame Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome