0
1
2

Clear Glasses No Brow EXT Arm EN 166 1FT

Order Code: ZT2491389S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

These Clear Brow Guard Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These clear brow guard safety glasses from Halo® deliver the best in vision quality, while the wraparound design provides optimum protection.

The lightweight design and adjustable arms provide a comfortable fit with minimum interference while working.

Features and Benefits
• Lightweight construction bolsters comfort when wearing
• Polycarbonate construction makes for an extremely robust product
• Wraparound frame ensures a positive fit
• UV protection keeps harmful UV rays at bay whilst working outdoors
• Clear brow guard for improved vision when looking up
• Adjustable arms for an excellent fit
• Delivers the best optical quality

Standards
• Halo® products are batch tested
• EN 166 1F
• EN 170

Notes
• Does not fit over prescription glasses

See full description
Specifications for Clear Glasses No Brow EXT Arm EN 166 1FT
  • Frame Material
    Polycarbonate
  • Resistance Features
    UV-Resistant
    High-Temperature Resistant
    Impact-Resistant
  • Lens Colour
    Clear
  • Frame Style
    Frameless
  • Frame Colour
    Black
  • Standards Met
    EN166 1ft
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome