0
1
2

Clear Protective over Glasses

Order Code: ZT1174025X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

For those who need prescription glasses, these safety over spectacles are ideal. Delivering brow and temple protection, the polycarbonate lenses are lightweight and can be worn over most standard prescription glasses.

Features and Benefits
• An affordable option for visitor safety glasses
• Protects the eyes and the skin around the eyes from harmful UV rays

Standards
• EN 166 1F
• EN 170
• EN 172

See full description
Specifications for Clear Protective over Glasses
  • Frame Style
    Half-Frame
  • Frame Colour
    Clear
  • Lens Material
    Polycarbonate
  • Resistance Features
    Impact-resistant
    UV-resistant
  • Standards Met
    EN166 1F
  • MFR Part No.
    9156W
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome