Clear Safety Glasses - SSF9601540K
0
1
2

Clear Safety Glasses - SSF9601540K

Order Code: ZT1174026X

£1.43 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.430%
20 - 49£1.374%
50 - 99£1.327.5%
100 - 199£1.2612%
200 +£1.2016%

Order by 12pm, get it Tomorrow

Description

Clear, Frameless, Safety Glasses fit to face securely and offer excellent vision coverage.

Features and Benefits
• Wraparound polycarbonate lens for comfortable fit
• Clear frame and sidearms for improved view
• UV protection
• 0.5kg lightweight frame allowing comfort for prolonged wear

Typical Applications
• Impact resistant
• Dust

Standards
• EN 166 1F
• EN 170

Notes
• Weight: 0.5kg
• Dimensions: 18 × 10 × 12 cm

See full description
Specifications for Clear Safety Glasses - SSF9601540K
  • Lens Colour
    Clear
  • Frame Colour
    Clear
  • Resistance Features
    High Temperature Resistant
    Impact-Resistant
    UV-Resistant
  • Lens Material
    Polycarbonate
  • Frame Style
    Frameless
  • MFR Part No.
    4EY97
  • Standards Met
    EN166 1FT