Clear Safety Spectacle

Order Code: ZT1247986P

Qty of 12 for
£35.88 Inc VAT (20%)
£2.99 each
QuantityPriceDiscount
1 - 119£2.990%
120 - 239£2.874%
240 - 599£2.758%
600 - 1199£2.6312%
1200 +£2.5116%

This product must be ordered in multiples of 12

Description

Features • Optical Class 1 • Black nylon frame with internal brow guard • Panoramic vision • Adjustable arms • Non-slip nose piece Black nylon frame clear polycarbonate lens • Conforms to BS
EN 166:2002 1FT

Specifications for Clear Safety Spectacle
  • Lens Material
    Polycarbonate
  • Frame Material
    Nylon
  • Frame Colour
    Black
  • Product Type
    Safety Spectacle
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome