CLEAR WRAP AROUND SPECTACLE

Order Code: ZT1183560P

£3.99 Inc VAT (20%)
£4.4911% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Lightweight, Polycarbonate lens (PC lens) with intergrated nose bridge, Conform to EN166:, Optical Class:1, F T - (Low impact energy at extreme temperatures), 2C-1.2 - UV Filter, Complete with spec cord

Specifications for CLEAR WRAP AROUND SPECTACLE
  • MFR Part No.
    ZZ0080
  • Width
    294mm
  • Length
    830mm
  • Weight
    0.0532kg
  • Colour
    Transparent
  • Height
    246mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome