Clear Wraparound Spectacle Double Arm Adjust

Order Code: ZT2622955S

£4.99each Inc VAT (20%)
£84.83 minimum order value

Minimum order quantity: 17.

Description

Wraparound design gives a greater degree of protection to the eyes than traditional safety spectacles and improves all-round vision. Curved style one piece polycarbonate lens with impact and scratch resistance, nylon arm adjustable in length and lens inclination, approved to CE EN166. The clear lens offers standard protection for normal environments.

Specifications for Clear Wraparound Spectacle Double Arm Adjust
  • Product Type
    Safety Spectacles
  • Lens Material
    Polycarbonate
  • Lens Type
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome