0
1
2
3
4

Cobra Blue Specs Clear Lens Impact/Anti-Fog

Order Code: ZT1173776X

£7.99 Inc VAT (20%)


Description

Cobra
Low energy impact protection at extreme temperatures. UV protection against electrical arc discharges caused by a short circuit. Ultra light nylon frame with length adjustment the temples and front angle adjustment for low friction, lined with soft foam for user comfort and increased adherence. One-piece, scratch resistant, anti-mist clear polycarbonate lens. As well as the arms having hang cord attachment points, a black universal hang cord is included with the goggles. Resistant to liquids (drops and splashes) and gross particles (dust particles >5 microns).

See full description
Specifications for Cobra Blue Specs Clear Lens Impact/Anti-Fog
  • Frame Colour
    Blue
  • Lens Colour
    Clear
  • MFR Part No.
    543 01 01 11
  • Series
    Cobra
  • Resistance Features
    UV-resistant
    Scratch-resistant
    Impact-resistant
    Anti-Fog
  • Standards Met
    EN170
    CE Certified
    EN166
  • Frame Style
    Full-Frame
  • Lens Material
    Polycarbonate
  • Frame Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome