Concealer DPG82 Eyewear Clear One Size

Order Code: ZT2419787S

£15.99 Inc VAT (20%)


Description

DeWalt Concealer Safety Goggle with Anti-mist coating for a comfortable and secure protection in dusty work environments. Safety Markings: Clear Anti Fog Lens; CE 2-1.2 R1B / Clear Anti Fog Temples; CE R EN1663 BClear Anti Fog Lens; CE 2-1.2 R1B / Clear Anti Fog Temples; CE R EN1663 BElastic head strap provides a comfortable easily adjustible fitClip attachment allows for easy lens replacementBuilt-in ventilation channel provides extra fog control and ventilationDual injected rubber provides a soft comfortable sealPolycarbonate lens provides impact resistance

See full description
Specifications for Concealer DPG82 Eyewear Clear One Size
  • Size
    One Size
  • Width
    85mm
  • Colour
    Clear/Black/Yellow
  • Height
    78mm
  • Weight
    142g
  • Length
    178mm
  • Material
    Polycarbonate/Nylon/Tpr/Elastic
  • Fastening Method
    Slip On
  • Gender
    Unisex
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome