1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
Contour Safety Spectacles

Contour Safety Spectacles


Select
See all variants from
£7.29Inc VAT (20%)

See all variants from £7.29

Description

Designed to be extremely lightweight and comfortable, the Contour™ safety spectacles weigh in at just 21g. One of the lightest safety eye shields ever made, the polycarbonate lenses give a 180° field of view to utilise peripheral vision and increase awareness of the user's surroundings.

Available with anti-scratch and anti-mist coatings, these spectacles are tested and approved to EN 166 1FT KN standards.

Features and Benefits
• Non-slip bridge for consistent working without adjustment
• Non-slip TIPGRIP™ temples for a comfortable fit
• Anti-static to reduce the risks of static discharge
• Supplied with a product pouch for convenient storage

Standards
• CE Certified
• EN166 FT CE

See full description

Feature Attributes

Frame Colour:
Black
Frame Material:
Polycarbonate
Series:
Contour
Frame Style:
Half-Frame
Lens Material:
Polycarbonate