Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
Contoured Safety Specs PW31
By Portwest
Order Code:
ZT3037521S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/contoured-safety-specs-pw31/p/ZT3037521S
Add to quotation
View all Safety Spectacles & Glasses
Description
PORTWEST Contoured Safety specs PW31 SAF1582
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Contoured Safety Specs PW31
Product Code
SAF1582
Pack Size
Each
Type
Spectacles
Lens Colour
Clear
Lens Material
Polycarbonate
Product Type
Safety Spectacles
Weight
40g
Size
Each
Frame/Arm Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome