CTVS Traders Verona Spec

Order Code: ZT1180429P

£4.39 Inc VAT (20%)


Description

Lightweight frameless design protective eyewear, Single piece lens, Straight temple, Low impact and 99.9% UV protected, Rubber nose pad and temple tips for added comfort, Individually packaged with Euro slot, Conform to EN166:, Optical Class:1, F T - (Low impact energy at extreme temperatures), 2C-1.2 - UV Filter

Specifications for CTVS Traders Verona Spec
  • MFR Part No.
    CTVS
  • Colour
    Transparent
  • Width
    310mm
  • Height
    614mm
  • Length
    344mm
  • Weight
    0.066kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome